Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3224178

MPN #: T9009-70

MTC™ Bio Cap for 12 x 75mm FlowTubes™ w/70µm Strainer Mesh, White, 500/Pack

Product Description
These cell strainers are ideal for detaching, isolating and straining cells from clusters and tissues. Their built-in compatibility with 12×75mm culture tubes and FACS™ tubes makes them especially useful for pre-sorting and preparing samples for Fluorescence-activated Cell Sorting (FACS)™.

Typically a 70µm porous mesh is used to obtain a single-cell suspension and to prevent clogging in FACS™ instrumentation. However, a multitude of FACS™ users have cited applications requiring finer pore sizes for a higher level of anti-clog protection, while others require a larger pore size for pre-sorting and/or for more efficient rapid flow.

The diameter and wall thickness of the tube's neck is held to very tight tolerances to ensure consistent compatibility with the automated instrument. They are available with the standard two-position culture cap, no cap at all, or with a cap that contains a 70µm nylon mesh screen, designed to assist in cell sorting/straining applications. These tubes are primarily used to collect dissociated sample for subsequent processing in automated flow cytometry instruments.

Features:
  • Pore sizes: 20µm, 35µm, 70µm, 100µm
  • Color coded by pore size
  • Sterile pouches of 25 strainer caps
  • E-Beam sterilized (SAL 10-6)
  • 5mL capacity


PRICE
$145.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height75 in
Size12 x 75mm
Diameter12

Product Details

TypeStrainer Cap
Closure TypeStrainer Cap
MaterialHDPE
Package Quantity500
ColorWhite
Manufacturers Part NumberT9009-70
Cap Color FamilyWhite
BrandMTC Bio