Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3093196

MPN #: P3010-S

MTC™ Bio PCR 8 Strips with Separate Flat Cap Strips, 0.2 ml, 120 Pack

Product Description
PureAmp™ 0.2ml PCR tubes and strips are available in seven different configurations including single tubes, eight strips, domed caps, and flat caps. Optically clear caps, and white tubes (for optimal fluorescence reflectivity) are also available for qPCR applications.

PureAmp™ 0.1ml Low Profile PCR tubes and strips are available in three different color/texture configurations, all intended for qPCR applications: Clear, White, and Frosted.

All PureAmp™ PCR Tubes and Strips are precision manufactured to maintain tight dimensional tolerances of ultra-thin wall thickness, for improved thermal transfer. PureAmp™ PCR Plastics are certified free of RNase, DNase, DNA and PCR inhibitors, and are made of heat resistant medical-grade polypropylene.

Features:
  • RNase, DNase, DNA, and PCR inhibitor free
  • 0.2ml options
  • Ultra-thin, uniform wall thickness


PRICE
$82.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeStrips
Capacity0.2mL ml
Closure TypeSeparate Flat Cap
MaterialPolypropylene
SterileNo
Package Quantity120
ColorClear
GradeMedical
BrandMTC Bio