Features:
- Sterile, RNase, DNase, pyrogen and cytotoxin free
- Dual-Position Plug Caps
- Compatible with all standard equipment
Weights & Dimensions
| Size | 15 x 60mm |
Product Details
| Type | Culture Tube |
| Capacity | 7mL ml |
| Material | Polypropylene |
| Graduation | Printed |
| Package Quantity | 200 |
| Color | White |
| Brand | MTC Bio |