Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CLR

Model # :WBB2947383

MPN #: FM-BEDM128-4PRO

CLR PRO® Bio-Enzymatic Drain Maintainer 1 Gal - Pkg Qty 4

Product Description
CLR PRO® Bio-Enzymatic Drain Maintainer is a live microbial formula that dissolves accumulation of fat, oil, and grease in grease traps, ponds & lagoons, septic tanks, and keeps drains flowing freely.

Features:
  • Microbial formula helps maintain proper functioning for drains, grease traps, ponds & lagoons, septic tanks, and will keep drains flowing freely. It degrades fats, oils, greases & other organic matter.
  • Live bacteria is introduced into the drain and septic systems through a patented process. The live bacteria go to work immediately to maintain free-flowing drains while neutralizing odors.
  • Contains no emulsifiers, promoting a more efficient waste water treatment operation.
  • Certified EPA's Safer Choice, it is safe for all plumbing systems and is not harmful to plant or marine life.
  • NSF registered. It is approved for use in food processing, food storage, and food service facilities.

Great for use with: Grease traps, Ponds & Lagoons, Septic Tanks, Drains, Leach Fields, Septic Systems on Boats, Planes, RVs.

PRICE
$207.80  Sold in packages of 4 / $51.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width6 in
Height12 in
Weight9 lbs
Size1 gal

Product Details

TypeDrain Maintainer
ColorBlue
For Use WithDrain Lines, Grease Traps, Septic Tanks, Lift Stations, Ponds&Lagoons, and More
StyleLiquid
Capacity1
ScentUnscented
Applicable MaterialsCopper, PEX, PVC, Galvanized Steel
Size TypeGallon Bottle
Helps RemoveFat, Oil, Grease
DescriptionBio-Enzymatic Drain Maintainer
Package Quantity4
Chemical CompoundBacteria/Enzymes
Manufacturers Part NumberFM-BEDM128-4PRO
Dilution RatioVaries
BrandCLR