- Blow Out is the strongest non-acid liquid drain cleaner and opener on the market. It's the non-acid answer for unclogging drains without damaging disposals, pipes, porcelain, or septic tanks.
- Biodegradable and environmentally safe but industrial strength
- Pours through standing water to free drains fast
- Dissolves hair, grease, soap and other organic matter
- Will not affect the bacterial action in cesspools or septic tanks
- Blow Out is stronger than household drain cleaners and safer than sulfuric acid
ComStar® 1 Quart Blow Out Industrial Strength Non-Acid Liquid Drain Cleaner, Eco-Safe - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$46.20 Sold in packages of 6 / $7.70 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 11 in |
| Height | 11 in |
| Weight | 50 lbs |
Product Details
| Type | Drain & Waste Pipe Cleaners |
| Capacity | 1 Quart |
| Package Quantity | 6 |
| Description | Non-Acid Professional Liquid Drain & Waste Pipe Cleaner |
| Manufacturers Part Number | 30-475 |
| Brand | ComStar |