Features:
JohnDow 8-Gallon Oil Drain - JDI-8DCP
|
Questions & Answers (0)
Product Description
JohnDow 8-Gallon Oil Drain offers an affordable option for lower volume repair shops. The oil drain is lightweight and easy to maneuver making it the perfect solution for your shop or dream garage.
Features:
8-gallon red translucent poly tank allows for easy viewing of oil level
18" diameter funnel with strainer
2-1/2" heavy-duty swivel casters
Spout for evacuation
Adjusts from 48" to 67"
Molded grips to assist in draining
Large drain pipe allows oil to drain quickly
Features:
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Wheel Size | 3 |
Product Details
| Capacity | 8 gal |
| Material | Plastic |
| Description | Oil Drain |
| Funnel Size | 18 |
| Manufacturers Part Number | JDI-8DCP |
| Evacuation Method | Manual Pour |
| Brand | John Dow Industries |