Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eco Funnel

Model # :WBM1964985

MPN #: EF-8-SW-SYS

ECO Funnel® EF-8-SW-SYS 8" ECO Funnel System, 20L Samson Stacker Drum, Red Lid

Product Description
The 8 inch ECO Funnel with 20 Liter Samson Stacker Drum combine to make a complete waste disposal system, featuring a latching lid with gasket to keep fumes contained. A removable large particle filter catches stir bars or other items. The 11" funnel stem reduces chemical evaporation, and the secondary air lock tube helps prevent over-filling.

The ECO Funnel® is the ultimate lab safety product for collection of hazardous liquid waste. Its unique, patented design performs two functions, acting as both a sealed waste container and a solvent funnel. The 8" ECO Funnel® is made of HDPE and has a 2000 mL fluid capacity. This solvent funnel is designed with a custom screw cap which secures it to a specified waste container. It also features a gasket inside the lid and a sturdy positive latch which ensures the lid remains securely closed. A filter is also built into the interior to reduce the loss of stir sticks or other particles in the waste liquid. An 11" stem also reduces chemical evaporation of hazardous solvents in the lab.

Complete System Includes:
  • Funnel: 8" ECO Funnel With 70mm Screw Cap with Red Lid
  • Container: 5 Gallon HDPE Samson Stacker Drum
  • Dimensions: 10"L x 14.75"W x 21.5"H (Lid Closed), 10"L x 14.75"W x 29.75"H (Lid Open)
PRICE
$299.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Stem Length11 in

Product Details

TypeECO Funnel System
Container20L HDPE Drum
ColorNatural
Closure70mm
Funnel8" ECO Funnel
Capacity20L Samson Stacker Drum
MaterialHDPE
DescriptionECO Funnel® EF-8-SW-SYS 8" ECO Funnel System, 20L Samson Stacker Drum, Red Lid
Package Quantity1 Set
Manufacturers Part NumberEF-8-SW-SYS
Secondary ContainerNot Included
Cap Color FamilyRed
BrandEco Funnel