Features:
- 80 well (5 rows of 16) for 1.5 to 2.0ml microtubes
- Two frosted marking areas, on the bottom and side
- Raised numbers beside each well
- Recessed well bottoms for improved tube stability
Product Details
| Type | Test Tube Rack |
| Capacity | 1.5 mL / 2.0 mL |
| Material | Polypropylene |
| Package Quantity | 5 |
| Color | Red |
| For Use With | 1.5mL/2mL Tubes |
| Places | 80 |
| Brand | MTC Bio |