Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3088272

MPN #: 456150R

Peg Tube Rack, Reinforced Polypropylene, 13mm, 96-Place (117 Pegs), Red, 2/Pack

Product Description
Features
    Fully Autoclavable
  • Manufactured from durable reinforced polypropylene (PP)
  • Peg design allows easy viewing for tube contents
  • Can be used to dry inverted tubes while minimizing collection or airborne contaminants
PRICE
$27.95

Min. purchase quantity is 5
5
5
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size13mm

Product Details

Manufacturers Part Number456150R
Package Quantity2
ColorRed
BrandGlobe Scientific