MTC Bio Storage Box with Hinged Lid For 1.5 ml Tubes, 100 Place, Orange, 5 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Suitable for refrigerator and freezer storage as low as -80˚C, these boxes have translucent lids and numbered cavities. It is a 10×10 format with an attached hinged lid.
Features:
Polypropylene, withstand -80°
Compact and space efficient
Autoclavable
PRICE
$47.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Cryogenic vials are the ideal choice for long term storage of sample in the harshest environments. These thick-walled tubes are outfitted with silicone O-rings that allow them to maintain their seal at temperatures as low as -196°C. Sterilized by gamma irradiation, MTC Bio cryogenic vials are designed to hold, store and preserve biological materials for days, weeks, years, or decades. The self-standing starfoot base mates perfectly with an include rack so that one hand is all that is needed to install and remove caps. Cryogenic Vials, externally threaded caps with silicone O-ring, 3 ...
Manufactured of polypropylene, these autoclavable boxes are stackable for sample storage in 1.5 to 2.0ml microtubes and 1.0 to 2.0ml cyrogenic vials. Boxes can be used at temperatures from -90°C to +121°C and are autoclavable. Boxes feature a hinged lid connected to the base and a locking system to ensure secure closure. A molded alphanumeric grid allows for easy identification of samples. Dimensions of cryo boxes are designed to be compatible with vertical, horizontal, and drawers style freezer racks. Each pack includes two yellow boxes and two blue boxes.
MTC Bio's BetterBox™ is an all new autoclavable polypropylene storage box, exclusively designed to hold 81 x 1.5ml or 2.0ml microtubes neatly and securely in nine rows of nine tubes (snap cap or screw cap tubes fit equally well). The lid cannot become separated or lost thanks to the sturdy hinge and locking clasp. A frosted marking spot is molded into the front edge and the top surface. Available in a rainbow pack of five colors with clear lids and bases, the actual tube rack (colored middle layer) can be snapped out, allowing the base to be easily filled with crushed ice or liquid. ...
Polypropylene storage boxes provide compact storage and keep cryo vials organized on the bench, in the freezer, or during transport. Unlike cardboard models these sturdy boxes will not break down with exposure to moisture and heavy use. Boxes measure 14 x 14 x 4-13/16 cm H (5-1/2 x 5-1/2 x 1.9"). Features: Useful at temperatures -80° C to +121°C (-112°F to +249°F) 81-place 9 x 9 row boxes hold 0.5, 1-1/2 and 2.0 ml tubes and cryo vials Secure fitting, lift-off, clear translucent lids let you easily view contents; matte panels on two sides for trouble-free labeling ...
Globe Mini Coolers keep reagents, enzymes, and other temperature sensitive items cool on the bench for up to one hour. An excellent alternative to ice buckets, Mini Coolers are filled with a non-toxic gel contained in a tough polycarbonate shell. The insulating gel ensures consistent temperature on the bench or in the freezer as protection from temperature fluctuations. Coolers are supplied with a keyed lid with printed grids for easy sample identification. Non-Skid feet keep the cooler securely in place on the bench. Coolers with gel filled lids provide extra temperature stability. ...