Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3224404

MPN #: C0225

MTC™ Bio Centrifuge Tubes with Screw-Cap, Sterile, 225mL, 90/Case

Product Description
225mL screw-cap polypropylene tubes are manufactured of polypropylene for temperature and chemical resistance. These tubes are intended for large volume centrifugation and are widely used in cell harvesting/purification and drug discovery applications. MTC™ Bio's 225mL centrifuge tubes can withstand up to 6,000xg maximum RCF. They are supplied in sterile, RNase, DNase, and pyrogen-free packs of 5 tubes, 85 tubes per case.

Features:
  • Leak-proof screw-caps
  • Molded graduation
  • Compatible with Popular Equipment


PRICE
$155.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height139 in
Size60 x 139mm
Diameter60

Product Details

TypeCentrifuge Tubes
Capacity225mL ml
MaterialPolypropylene
SterileYes
Package Quantity90
ColorClear
Manufacturers Part NumberC0225
BrandMTC Bio