Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
MTC Bio

Model # :WBB3093160

MPN #: C2595

MTC™ Bio MyFuge™ 5 Mini Centrifuge For 4 x 5 ml Tubes, 100-240V, 50/60Hz

Product Description
The MyFuge™ 5 micro centrifuge includes a four position rotor for compatibility with a variety of 5ml test tubes, including 5ml conical centrifuge tubes. In addition, this combination rotor has four additional slots for centrifuging standard microtubes (1.5/2.0mL). Simply close the lid and the centrifuge quickly accelerates to the fixed speed of 5500rpm. Open the lid, and the rotor decelerates to a stop for removing samples.

The 5ml rotor positions accepts 5ml centrifuge tubes directly. 5ml blood & culture tubes (12x75mm) and cryovials are also accepted with the included adapters. The microtube positions are also designed to accept 0.5 and 0.2ml tubes with the use of optional adapters. This product has a warranty of 1 Year.

PRICE
$739.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Width5-1/2 in
Height7-7/8 in
Volume5 ml Tubes

Product Details

TypeCentrifuge
Max Speed5000 rpm
Capacity4 x 5 ml Tubes
Voltage100-240 V
ColorWhite
BrandMTC Bio

Warranty

Warranty1 yr