Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3093189

MPN #: P6950

MTC™ Bio Propette Reach™ Long Neck Pipette Controller with Quick Stand™, 115V

Product Description
ProPette REACH™ brings a new level of user comfort to pipetting with serological pipettes. Its extended neck does all the reaching while the user's elbow rests on the benchtop or hood surface. ProPette REACH™ eliminates the discomfort and fatigue normally associated with aspirating and dispensing under a hood. It dramatically reduces the amount of arm lift required to aspirate and dispense in bottles, flasks and dishes. This takes pressure off of the shoulder, elbow and wrist while minimizing the risk of repetitive strain injuries. ProPette REACH™ also includes the patented QuickStand™, which defaults to a neutral and out-of-the-way position, but can be folded back to support the pipette at an ideal angle, acting as a virtual "pause button" during research.

Features:
  • Extended neck for ergonomics
  • Perfect for use under the hood
  • allows user to rest elbow on bench
  • QuickStand™ Retractable Kickstand
  • 8-hour rechargeable battery life
  • Pressure-sensitive speed control


PRICE
$369.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypePipette Controllers
Voltage115 V
ColorGray
BrandMTC Bio