Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3224222

MPN #: P6290

MTC™ Bio ProPette™ Pipette Controller, w/ QuickStand™ USB-C Charging Port & Cable

Product Description
ProPette™ Digital Pipette Controllers add even more convenience and functionality to the popular ProPette™ line.

New buttons and an enhanced digital display allow users to set their max aspirate and dispense rates on the fly. Paired with ProPette™ pressure-sensitive triggers, users can enjoy the most precise flow controls possible. The display also keeps constant track of the battery level, which can be charged via the convenient new USB-C port.

ProPette™ Controllers from MTC Bio™ are lightweight (only 6.3oz/170g) and designed to fit comfortably in either the right or left hand. The natural feel of the ergonomic body design, the computer balanced weight distribution and the low pressure fingertip control buttons…all combine to provide a more comfortable pipetting experience. And now the ProPette controller includes the patent-pending QuickStand™ retractable stand. Which allows the instrument to be set down on the bench without risk of contamination.

Features:
  • Independent aspiration and dispense speed settings
  • Improved QuickStand™ - Locks in place with a click


PRICE
$259.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypePipette Controllers
MaterialPlastic Grip
SterileNo
Package Quantity1
ColorWhite
Manufacturers Part NumberP6290
BrandMTC Bio