All PureAmp PCR Tubes and Strips are precision manufactured to maintain tight dimensional tolerances of ultra-thin wall thickness, for improved thermal transfer. PureAmp PCR Plastics are certified free of RNase, DNase, DNA and PCR inhibitors, and are made of heat resistant medical-grade polypropylene.
Features:
RNase, DNase, DNA, and PCR inhibitor free
Ultra-thin, uniform wall thickness
White and frosted tubes for enhanced qPCR results
PRICE
$82.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
Eliminate the need for reminders and repetitive orders.
Customize your order frequency, delivery schedule, and quantity with just a few clicks.
Automatic email notifications keep you in the loop before every order.
It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
ClearSeal™ screw-cap microtubes come sterile, in a variety of sizes, cap configurations, graduation options, and even a loop-cap option for the 2.0ml version. Made from ultra-clear polypropylene, these screw-cap microtubes include assembled caps with silicone O-rings that assure a leakproof seal from -90°C to +121°C. All ClearSeal™ screw cap microtubes are sterile, RNase, DNase, & pyrogen free and may be centrifuged at up to 22,000xg*. *Refers to liquids with a specific gravity of 1.0, using appropriate rotors, cushions, and adapters. Features: Ultra-clear ...
These disposable sterile tubes are made of high quality polypropylene (PP) plastic that will withstand temperatures from -190 ° to +120 °C and have the popular two position design (up/loose for aerobic work and down/sealed for anaerobic cultures). Polypropylene tubes withstand higher forces, up to 4000xg. Features: Sterile, RNase, DNase, pyrogen and cytotoxin free Dual-Position Plug Caps Compatible with all standard equipment
Transport tubes, sometimes called mailing tubes, are used in multiple sectors of the laboratory market, including medical, hospital, environmental, independent testing, food testing, and biological research labs. Also suitable for pharmaceutical packaging and applications. Used to store, transport or freeze samples, This 5mL tubes (16 x 60mm) are fitted with leak-proof 1.25 turn screw-caps. They are made of high-grade polypropylene, and include white printed graduations and marking area. Tubes are self-standing and come packaged in 10 bags 100 tubes Features: Meet 95kPa transportation ...
These disposable sterile tubes are made of high quality polypropylene (PP) plastic that will withstand temperatures from -190 ° to +120 °C and have the popular two position design (up/loose for aerobic work and down/sealed for anaerobic cultures). Polypropylene tubes withstand higher forces, up to 4000xg. Features: Sterile, RNase, DNase, pyrogen and cytotoxin free Dual-Position Plug Caps Compatible with all standard equipment
MTC™ Bio's SureSeal S™ micro centrifuge tubes are designed for a broad range of research applications, including enzyme digests, DNA isolation/purification, centrifugation, incubation, and general sample/reagent storage. SureSeal S tubes are manufactured under clean room conditions, using only BioClear™ co-polymer, an advanced polypropylene that maximizes clarity, centrifugal strength (tested up to 28,000xg) and the usable temperature range (-90°C to +121°C). The oversized tube cap (with frosted marking surface), combined with the unique ring & groove closure, ...