Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3093359

MPN #: P3801-QF

MTC™ Bio PureAmp™ 8 Strips QPCR Tube with Separated Optical Strip Cap, 0.1 ml, 120 Pack

Product Description
All PureAmp™ PCR Tubes and Strips are precision manufactured to maintain tight dimensional tolerances of ultra-thin wall thickness, for improved thermal transfer. PureAmp™ PCR Plastics are certified free of RNase, DNase, DNA and PCR inhibitors, and are made of heat resistant medical-grade polypropylene. PureAmp™ 0.1 ml Low Profile PCR tubes and strips are available in three different color/texture configurations, all intended for qPCR applications: Clear, White, and Frosted.

Features:
  • RNase, DNase, DNA, and PCR inhibitor free
  • Ultra-thin, uniform wall thickness
  • White and frosted tubes for enhanced qPCR results


PRICE
$145.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeTubes & strips
Capacity0.1mL ml
MaterialPolypropylene
Package Quantity120
ColorClear
BrandMTC Bio