They are available withe the standard two-position culture cap, no cap at all, or with a cap that contains a 35µm nylon mesh screen, designed to assist in cell sorting/straining applications.
Features:
For use with FlowTubes 12x75mm culture tubes
Available with 35µm strainer cap, standard cap, or no cap
PRICE
$66.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
Eliminate the need for reminders and repetitive orders.
Customize your order frequency, delivery schedule, and quantity with just a few clicks.
Automatic email notifications keep you in the loop before every order.
It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
MTC™ Bio's Erlenmeyer Shaker Flasks are made of polycarbonate, PETG or styrene/butadiene (Jumbo Flasks only). The polypropylene screw caps are vented with 0.2µm membranes to increase air transmission and enhance cell growth. The mouth size conforms with the international SBS standard, for quick, secure connection to bioreactor equipment. Polycarbonate flasks and Jumbo Fernbach flasks have baffled (ribbed) bottoms to provide increased oxygenation and mixing efficiency even at lower shaking speeds. All flasks, regardless of size, are individually wrapped and gamma sterilized to SAL ...
MTC™ Bio's new 5ml MacroTubes® scale up the conveniences of standard 1.5ml tubes for larger volumes. These polypropylene tubes come with an attached cap that provides a tight, leak proof seal, and can also be opened (or closed) with one hand. The cap is designed to provide a secure seal from -86°C to +80°C. Features: Compatible with standard equipment Easy-open flip top Syringe port in cap Unsurpassed Clarity Dual graduations at every 0.2ml and 0.5ml
They are also available in crystal clear polystyrene (PS) with a range of 0 °to 70 °C. Caps are made of polyethylene (PE) and have the popular two position design (up/loose for aerobic work and down/sealed for anaerobic cultures). Polystyrene tubes may be centrifuged at up to 2000xg. Features: Sterile, RNase, DNase, pyrogen and cytotoxin free Dual-Position Plug Caps Compatible with all standard equipment
MTC™'s round bottom test tubes are used in a variety of laboratory applications. They are packaged for high volume users in bulk quantity economy cases. Features: Round Bottoms Non-Sterile Resealable Zip Bags Non-Graduated
They are also available in crystal clear polystyrene (PS) with a range of 0 °to 70 °C. Caps are made of polyethylene (PE) and have the popular two position design (up/loose for aerobic work and down/sealed for anaerobic cultures). Polystyrene tubes may be centrifuged at up to 2000xg. Features: Sterile, RNase, DNase, pyrogen and cytotoxin free Dual-Position Plug Caps Compatible with all standard equipment