Features:
- Round Bottoms
- Non-Sterile
- Resealable Zip Bags
- Non-Graduated
Weights & Dimensions
| Size | 12mm |
Product Details
| Type | Cap |
| Closure Type | Plug Cap |
| Material | Polyethylene |
| Package Quantity | 1000 |
| Color | Natural |
| Manufacturers Part Number | T1211-C |
| Cap Color Family | White |
| Brand | MTC Bio |