Aluminum Weighing Dish, 28mm With Tab, 0.3g/8mL Capacity, Crimped Sides, 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Disposable round aluminum dishes have multiple uses including serving as weighing dishes, evaporating dishes, and many more. They are produced clean with no oil residue and no vinyl coating to create contamination problems for the user.
PRICE
$70.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 28mm |
Product Details
| Style | Crimped Sides |
| Type | Weighing Dish |
| Capacity | 8mL |
| Material | Aluminum |
| Sterile | No |
| Package Quantity | 500 (250 Packs of 2) |
| Manufacturers Part Number | 8309 |
| Brand | Globe Scientific |