The Bioair MAX 600 CFM model, covers 700 sq. ft., is a multi-purpose machine that can operate as a standalone negative pressure machine, a standalone air purifier, or a combination of both. It can simultaneously clean and purify room air, while creating a negative pressure to pull in outside fresh air. Dual UVC lights are housed inside the unit with reflective insulation create more Light angles . Further air purification is done with a Needlepoint Bi-Polar Ion Generator.
Kwikool® Bioair Max Air Scrubber/Negative Air Machine with UVC & Ionization- 600 CFM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,449.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/2 in |
| Depth | 22-1/4 in |
| Height | 38 in |
| Weight | 85 |
| Cord Length | 6 |
| Coverage Area | 700 ft² |
Product Details
| CFM | 600 CFM |
| Number of Speeds | 3 |
| Amperage | 15 A |
| Wattage | 600 W |
| Voltage | 115 V |
| Material | Stainless Steel |
| Description | Air Scrubber/Negative Air Machine with Dual UVC lights & Ionization |
| Power Cord Type | 14 AG |
| Manufacturers Part Number | KBX600 |
| Decibels | 59 |
| Brand | KwiKool |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL |