Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KwiKool

Model # :T9FB2690934

MPN #: KBX1000

Kwikool® Bioair Max Air Scrubber/Negative Air Machine with UVC & Ionization - 1000 CFM

Product Description

The Bioair MAX 1000 CFM model, covers 1,100 sq. ft., is a multi-purpose machine that can operate as a standalone negative pressure machine, a standalone air purifier, or a combination of both. It can simultaneously clean and purify room air, while creating a negative pressure to pull in outside fresh air. Dual UVC lights are housed inside the unit with reflective insulation create more Light angles . Further air purification is done with a Needlepoint Bi-Polar Ion Generator.

PRICE
$2,949.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-1/2 in
Depth22-1/4 in
Height38 in
Weight90
Cord Length6
Coverage Area1100 ft²

Product Details

CFM1000 CFM
Number of Speeds3
Amperage15 A
Wattage680 W
Voltage115 V
MaterialStainless Steel
DescriptionAir Scrubber/Negative Air Machine with Dual UVC lights & Ionization
Power Cord Type14 AG
Manufacturers Part NumberKBX1000
Decibels61
BrandKwiKool

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL