The Bioair Plus 1,800 CFM model, covers 2000 sq. ft., is a multi-purpose machine that can operate as a standalone negative pressure machine, a standalone air scrubber, or a combination of both. It can simultaneously clean and purify room air, while creating a negative pressure to pull in outside fresh air. Dual UV lights are housed inside the unit with reflective insulation to create more light angles .
Kwikool® Bioair Plus Air Scrubber/Negative Air Machine with Three UV lights - 1800 CFM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,999.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 26-1/4 in |
| Height | 46 in |
| Weight | 135 lbs |
| Cord Length | 6 ft |
| Coverage Area | 2000 ft² |
Product Details
| Filtration Type | HEPA + Dual UV |
| Type | Commercial Air Purifier |
| CFM | 1800 CFM |
| Horsepower | 15 HP |
| Number of Speeds | 3 |
| Amperage | 830 A |
| Voltage | 115 V |
| Material | Stainless Steel |
| Description | Air Scrubber/Negative Air Machine with HEPA & Dual UV lights |
| Power Cord Type | 14 AG |
| Manufacturers Part Number | KBP1800 |
| Decibels | 65 |
| Brand | KwiKool |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL Listed, CSA Approved |