Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2186798

MPN #: CK509X2

Thermo Scientific BioCane 20 Canister and Cane System, 20.5 Liters

Product Description
Store cells, tissues and biologicals in an economical and biological manner with Thermo Scientific™ Bio-Cane™ Cane and Canister Systems. Available in four sizes, the system can safely hold samples for up to seven months without replenishing LN2.

Features:
  • Six stainless-steel canisters to accommodate vials (eight with Bio-Cane 70)
  • Canisters are numbered and color-coded to simplify sample identification
  • Durable aluminum construction and vacuum insulation
  • Narrow-mouth design minimizes LN2 evaporation
  • Secure locking clasp
  • Includes six canisters

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$3,845.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height25.7 in
Weight29 lbs
Exterior Diameter14.5 in
Canister Diameter1.5 in
Neck Diameter2.0 in
Canister Height11 in

Product Details

TypeCryogenic Equipment
ColorWhite
LN2 Capacity (Liters)20.5 L
Static Holding Time227 Days
Straw Capacity300
Static Evaporation Rate0.1 Liters / Day
MaterialAluminum
Number of Canisters6
DescriptionBioCane 20 Canister and Cane System
Package Quantity1
Manufacturers Part NumberCK509X2
Vial Capacity150 x 2mL
BrandThermo Scientific

Warranty

Warranty1 Year on Parts, 5 Years on Vacuum

Compliance & Certifications

CertificationsCE Marked