Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2186805

MPN #: TY509X2

Thermo Scientific Thermo 10 Liquid Nitrogen Transfer Vessel, 10 Liters

Product Description
Store and dispense small amounts of liquid nitrogen with our economical and durable Thermo Scientific™ Thermo Series Liquid Nitrogen Transfer Vessels. The Thermo Series includes six models with capacities from 5 to 32L. A full range of handling and dispensing accessories as well as transport carts are also available.

Features:
  • Designed to bring liquid nitrogen to other cryovessels
  • Lightweight aluminum dewars assure low-static evaporation rates
  • Optional withdrawal device, 12mL dipper and wheeled accessory cart
  • Compact Thermo 5 and 10 dewars feature a convenient pail-style handle for pouring and for use in applications where only small quantities of liquid nitrogen are needed
  • Thermo 10, 20, and 30 can be fitted with self-pressurized withdrawal accessory devices to easily dispense LN2 without pouring

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$2,495.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height21.5 in
Weight14 lbs
Exterior Diameter10.3 in
Neck Diameter2.2 in

Product Details

TypeCryogenic Equipment
ColorWhite
LN2 Capacity (Liters)10 L
Static Holding Time55.6 Days
Static Evaporation Rate0.18 Liters / Day
MaterialAluminum
DescriptionThermo 10 Liquid Nitrogen Transfer Vessel
Package Quantity1
Manufacturers Part NumberTY509X2
BrandThermo Scientific

Warranty

Warranty1 Year on Parts, 1 Year on Vacuum