Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2186795

MPN #: CK509X6

Thermo Scientific BioCane 73 Canister and Cane System, 73 Liters

Product Description
Store cells, tissues and biologicals in an economical and biological manner with Thermo Scientific™ Bio-Cane™ Cane and Canister Systems. Available in four sizes, the system can safely hold samples for up to seven months without replenishing LN2.

Features:
  • Six stainless-steel canisters to accommodate vials (eight with Bio-Cane 70)
  • Canisters are numbered and color-coded to simplify sample identification
  • Durable aluminum construction and vacuum insulation
  • Narrow-mouth design minimizes LN2 evaporation
  • Secure locking clasp
  • Includes eight canisters

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$5,499.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height27.3 in
Weight95 lbs
Exterior Diameter22 in
Canister Diameter5 in
Neck Diameter6.0 in
Canister Height11 in

Product Details

TypeCryogenic Equipment
ColorWhite
LN2 Capacity (Liters)73 L
Static Holding Time121 Days
Straw Capacity3360
Static Evaporation Rate0.6 Liters / Day
MaterialAluminum
Number of Canisters8
DescriptionBioCane 73 Canister and Cane System
Package Quantity1
Manufacturers Part NumberCK509X6
Vial Capacity2400 x 2mL
BrandThermo Scientific

Warranty

Warranty1 Year on Parts, 5 Years on Vacuum

Compliance & Certifications

CertificationsCE Marked