Benchmark Scientific BioClave Mini Research Autoclave, 8 Liter Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Despite the space-saving exterior dimensions of the Bioclaves, the stainless steel chambers are surprisingly large, accommodating a variety of liquids, media, instruments, glassware, plasticware, and other common research laboratory items. This benchtop model include a mechanical and electrical safety interlock that prevents the door from being opened until the pressure has reached zero PSI.
With a large digital LCD display and fully automatic operation, all segments of the cycle (fill, sterilize, exhaust, and dry) commence and run to completion by simply pressing the start button. An optional thermal mini-printer is also available for providing a record of sterilization parameters and a USB drive can be used to record settings and transfer them to a PC.
The 8-liter BioClave Mini is preprogrammed to meet basic sterilization needs. Temperature can be selected at either 121°C or 134°C, and the sterilization time is fully adjustable. The economical BioClave Mini is the ideal choice wherever benchtop sterilization is required and space is limited.
With a large digital LCD display and fully automatic operation, all segments of the cycle (fill, sterilize, exhaust, and dry) commence and run to completion by simply pressing the start button. An optional thermal mini-printer is also available for providing a record of sterilization parameters and a USB drive can be used to record settings and transfer them to a PC.
The 8-liter BioClave Mini is preprogrammed to meet basic sterilization needs. Temperature can be selected at either 121°C or 134°C, and the sterilization time is fully adjustable. The economical BioClave Mini is the ideal choice wherever benchtop sterilization is required and space is limited.
PRICE
$5,789.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Exterior Dimensions | 16-1/2" x 20-11/16" x 14-1/2" |
| Inside Dimensions | 6-11/16" x 12-1/2" |
Product Details
| Type | Autoclave |
| Color | White |
| Capacity | 2.11 Gallons (8 Liters) |
| Wattage | 950 W |
| Voltage | 115/230 V |
| Package Quantity | 1 |
| Description | Research Autoclave |
| Manufacturers Part Number | B4000-M |
| Brand | Benchmark Scientific |
| Frequency | 50/60 Hz |
Warranty
| Warranty | 1 yr |