Pulsator Digital Ultrasonic Cleaner, 0.8 Gallon Capacity, Silver/Blue
Write a Review
|
Questions & Answers (0)
Product Description
Transform your cleaning routine with the professional-grade Pulsator Digital Ultrasonic Cleaner, the ultimate solution for precision cleaning of your valuable items. Using advanced ultrasonic technology operating at 40KHz frequency, this powerful device generates thousands of microscopic bubbles that implode to effectively remove dirt, debris, grease, and contaminants from even the most intricate surfaces - reaching crevices that traditional cleaning methods simply can't touch. The user-friendly digital control panel puts professional-level cleaning at your fingertips. Easily adjust the temperature anywhere from 20 to 80 degrees Celsius (68 to 176 degrees Fahrenheit) to tackle tough cleaning challenges, while the precise digital timer allows you to set cleaning cycles up to 99 minutes. The bright LED display clearly shows both your target and actual temperature, giving you complete control over the cleaning process. Crafted from stainless steel, the Pulsator is built to last and designed for both home and professional use. Whether you're a medical professional ensuring instruments are spotless before sterilization or an optician cleaning delicate eyewear, the Pulsator delivers exceptional results. For enhanced cleaning power, simply add a small amount of appropriate cleaning solution to tackle stubborn dirt and oxidation. The included stainless-steel basket protects your items during cleaning while ensuring optimal ultrasonic performance. From intricate watch components to medical instruments, from tarnished silverware to electronic parts, the Pulsator Digital Ultrasonic Cleaner delivers professional-grade cleaning results without the need for harsh chemicals or manual scrubbing.
PRICE
$575.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Exterior Dimensions | 12-1/2" x 12-1/4" x 9-1/2" |
Product Details
| Type | Ultrasonic Cleaner |
| Color | Silver |
| Power Supply | 110V AC |
| Application | Medical |
| Temperature Range | 20 - 80 |
| Capacity | 0.8 Gallons (3 Liters) |
| Wattage | 100 W |
| Voltage | 110 V |
| Material | Stainless Steel |
| Description | Digital Ultrasonic Cleaner |
| Package Quantity | 1 |
| Manufacturers Part Number | 13-3600 |
| Timer | 99 Minutes |
| Brand | Pulsator |
| Frequency | 40/60 Hz |