Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morantz Ultrasonics

Model # :WBB2115001

MPN #: SM-200

Morantz Ultrasonics SM-200 Extra Large Ultrasonic Cleaning Machine with Electric Lift, 200 Gallon

Product Description
Extra Large, very powerful ultrasonic cleaning machine with lifting system capable of lowering and raising 250 lbs in and out of the machine. Interior dimensions: 55"L x 29"W x 29"D. Exterior Dimensions: 110"L (with Lids Open) x 35.5"W x 72"H. Ideal for fast and easy cleaning of large, bulky items or baskets full of small items, long items and/or deep items. Industrial parts, fire restoration contents, electronics and more. Works off all 240v power.

The SM-200 all stainless steel machine comes complete with the following features: Electric Lift, Easy Lift™ Handle, 2 Morantz Prowave™ ultrasonic generators, 4 immersible transducer packs, thermostatically controlled heater and digital temperature display, 2 stainless steel lids that open to work tables, 2 stainless steel generator shelves with splash covers, 2 welded stainless steel handles, 5 wheels with two brakes, water fill hose attachment, large spigot for easy draining , instructional manual and video. Options include stainless steel baskets, drying tools, pump and filter system and more. See the Morantz Firesonics Upgrade Kit or Parts Cleaners Upgrade Kit for a listing of recommended options and accessories.

Standard Features:

  • Twin Prowave True Digital Generators™ with Intensity Control Knobs (4000 Watts/8000 Peak Watts)
  • 4 Immersible Transducer Packs
  • Electric Lift, capable of lifting 250 lbs of weight, with Wheels and Foot Pedal Control
  • Built-in Thermostatically Controlled Heater with Indicator Light
  • Digital Temperature Display/Readout Box
  • 2 Stainless Steel Lids/Worktables
  • 2 Stainless Steel Generator Shelves (with Splash Covers)
  • Five Heavy-Duty 5" Casters with 2 Brakes
  • Large 2" Spigot for Easy Draining
  • Welded Handles
  • Instructional Video and Manual


PRICE
$56,999.00

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Dimensions55"L X 29"W x 29"H
Exterior Dimensions110"L (with Lids Open) x 35-1/2"W x 72"H

Product Details

Capacity200 Gallons (757 Liters)
MaterialStainless Steel
DescriptionPortable Extra Large Ultrasonic Cleaning Machine with Electric Lift
ColorStainless Steel
ApplicationContent Restoration, Medical Cleaning, Electronics Cleaning, Parts Cleaning
Manufacturers Part NumberSM-200
BrandMorantz Ultrasonics

Warranty

Warranty2 yr