Benchmark Scientific BioClave Research Autoclave, 18 Liter Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Despite the space-saving exterior dimensions of the Bioclaves, the stainless steel chambers are surprisingly large, accommodating a variety of liquids, media, instruments, glassware, plasticware, and other common research laboratory items. This benchtop model include a mechanical and electrical safety interlock that prevents the door from being opened until the pressure has reached zero PSI.
With a large digital LCD display and fully automatic operation, all segments of the cycle (fill, sterilize, exhaust, and dry) commence and run to completion by simply pressing the start button. An optional thermal mini-printer is also available for providing a record of sterilization parameters and a USB drive can be used to record settings and transfer them to a PC.
BioClave 18L and 28L Models offer preset cycle options (standard programs), for use with liquids, wrapped research instruments, or unwrapped instruments/plasticware. An additional option "Dry Only" is also available for additional drying time to be added to the end of a cycle. For special applications, requiring variations in cycle parameters, all settings are fully adjustable.
With a large digital LCD display and fully automatic operation, all segments of the cycle (fill, sterilize, exhaust, and dry) commence and run to completion by simply pressing the start button. An optional thermal mini-printer is also available for providing a record of sterilization parameters and a USB drive can be used to record settings and transfer them to a PC.
BioClave 18L and 28L Models offer preset cycle options (standard programs), for use with liquids, wrapped research instruments, or unwrapped instruments/plasticware. An additional option "Dry Only" is also available for additional drying time to be added to the end of a cycle. For special applications, requiring variations in cycle parameters, all settings are fully adjustable.
PRICE
$8,009.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Exterior Dimensions | 19-3/16" x 23-5/8" x 17-7/8" |
| Inside Dimensions | 9-13/16" x 13-3/4" |
Product Details
| Type | Autoclave |
| Color | White |
| Capacity | 4.76 Gallons (18 Liters) |
| Wattage | 1600 W |
| Voltage | 115/230 V |
| Package Quantity | 1 |
| Description | Research Autoclave |
| Manufacturers Part Number | B4000-18 |
| Brand | Benchmark Scientific |
| Frequency | 50/60 Hz |
Warranty
| Warranty | 1 yr |