Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morantz Ultrasonics

Model # :WBB2115000

MPN #: M-115

Morantz Ultrasonics M-115 Portable Large Ultrasonic Cleaning Machine with Electric Lift, 115 Gallon

Product Description
Large, powerful ultrasonic cleaning machine with lifting system. Interior dimensions: 40"L x 29"W x 29"D. Exterior Dimensions: 57"L (81"L with Lid Open) x 35"W x 41"H (72"H to top of lift). Ideal for fast and easy cleaning of large, bulky items or baskets full of small items. Industrial parts, fire restoration contents, electronics and more. Works off all standard 120v power.

The M-115 all stainless steel machine comes complete with the following features: Electric Lift capable of holding 250 lbs., Easy Lift™ Handle, Morantz Prowave™ ultrasonic generator, 2 immersible transducer packs, thermostatically controlled heater and digital temperature display, stainless steel lid/work table, stainless steel generator shelf with splash cover, 2 welded stainless steel handles, 4 wheels with two brakes, water fill hose attachment, spigot for easy draining, instructional manual and video. Options include stainless steel baskets, a pump and filter system, and more. See the Morantz Firesonics Upgrade Kit or Parts Cleaners Upgrade Kit for a listing of recommended options and accessories.

Standard Features:

  • Prowave True Digital Generator™ with Intensity Control Knob (1500 Watts/3000 Peak Watts)
  • Twin Immersible Transducer Packs
  • Electric Lift (up to 250 lbs. capacity) with Wheels and Foot Pedal Control
  • Thermostatically controlled Heater with Indicator Light
  • Digital Temperature Display/Readout Box
  • Stainless Steel Lid that opens into a work table
  • Generator Shelf (with Stainless Steel Splash Cover)
  • Welded Handles
  • Four 5" Casters with 2 Brakes
  • Spigot for Easy Draining
  • Instructional Video and Manual


PRICE
$39,499.00

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Dimensions40"L x 29"W x 29"H
Exterior Dimensions84"L (with Lid Open) x 35"W x 41"H

Product Details

Capacity115 Gallons (435 Liters)
MaterialStainless Steel
DescriptionPortable Large Ultrasonic Cleaning Machine with Electric Lift
ColorStainless Steel
ApplicationContent Restoration, Medical Cleaning, Janitorial & Maintenance, Parts Cleaning
Manufacturers Part NumberM-115
BrandMorantz Ultrasonics

Warranty

Warranty2 yr