Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3137983

MPN #: B3D1320

Benchmark Scientific BioMixer™ 3D Nutating Shaker w/ Dimpled Mat, 115V, 50/60 Hz, 24 RPM

Product Description
These multi-functional shakers provide a 3-dimensional "nutating" motion for thorough, foam-free mixing in blood and centrifuge tubes, as well as in a variety of flat vessels. Both models come standard with autoclavable dimpled mats while optional flat mats with fixed speed are also available for mixing other vessel types. Stacking platforms can be purchased as accessories, effectively doubling the usable surface area of each model. Even the smallest single platform configuration has 24% more platform work surface than traditional nutating mixers. These mixers feature maintenance free, brushless motors capable of loads up to 2kg and are safe for use in cold rooms and incubators.

Features:
  • Includes dimpled mat; ideal for mixing in blood & centrifuge tubes
  • Tri-directional motion for thorough, gentle mixing
  • Optional stacking platforms available
  • Cold room and incubator safe
  • Material : Various
PRICE
$511.77

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-1/2 in
Depth10-1/2 in
Height8 in
Weight4 lbs
Platform Size12 X 12 in
Max Load4 lbs
Platform Length12 in
Platform Width12 in

Product Details

Operating ModeFixed
For Use WithTubes
Tilt Angle+/- 20°
MotionRocker
Manufacturers Part NumberB3D1320
BrandBenchmark Scientific
Speed24 ft/min
TypeRockers 
Hazardous LocationNo
Hertz50/60 Hz
Temperature Range4 To 50 (Operating)
Voltage115 V
Watts50 W
Package Quantity1
FeaturesCold Room And Incubator Safe

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCe