Biohort® Galvanized Steel Equipment Locker 150 with Floor Kit , 5' x 2-11/16' x 6', Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
Where room is scarce, the Biohort® Equipment Locker shows its class. In the garden, on the terrace, in the garage or on the balcony it organizes and stores your tools without restricting your living space. With the Biohort® Equipment Locker you can store your garden implements, tools, children's toys and other similar items protected from rain and theft. It offers a maximum of storage room in a small space. Its compact size and elegant design allow the Equipment Locker to blend in harmoniously with its surrounding.
PRICE
$2,789.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 61 |
| Depth | 32-5/8 |
| Height | 71-13/16 |
| Inside Width | 30-11/16 |
| Inside Depth | 59 |
| Weight | 194 lbs |
| Door Dimensions | 53-1/8 x 66-7/8 |
| Inside Peak Height | 69-5/8 ft |
| Outside Sidewall Height | 71-13/16 ft |
Product Details
| Assembly Required | Yes |
| Type | Equipment Locker |
| Color | Gray |
| Doors | (1) Double Doors |
| Capacity | 72.95 ft³ |
| Material | Galvanized Steel |
| Manufacturers Part Number | BIO1107 |
| Brand | Biohort |
Warranty
| Warranty | 20 yr |