Features:
- Seamless stainless-steel design and a ribbed handle to provide comfort and control
- Variety of sizes for a range of procedures
- Size ranges from 2.0 mm to 8.0 mm
Weights & Dimensions
| Length | 3-3/4 in |
Product Details
| Storage Temperature Range | 59F - 86F |
| Material | Stainless Steel |
| Sterile | Yes |
| Package Quantity | 25 |
| Color | Blue |
| Brand | Dynarex |