Bostitch® Office Electric 3-Hole Punch, 20 Sheet Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
No matter who you are, when you do a lot of punching, there's no doubt it gets tiresome. Say goodbye to sore hands with the Bostitch® electric hole punch. Jam-free punching up to 20 sheets with the push of a single button, our automatic hole punch is here to bring you ease. This is the world's first dual loading eclectic hole punch, where you can load paper horizontally or vertically. With its non-slip base, this suits any executive, administrative or home office user, by keeping the hole punch secure and prevent slipping . Electric or portable battery operation offers you effortless punching wherever you are. Wireless battery power makes this 3 hole punch ideal for portable use or hiding unsightly wires. Power the unit for wireless use with 6 AA batteries. Precision steel punch heads deliver clean punching of 20 sheets of paper at a time. The punch heads are a standard 9/32" width. You can accommodate various sized documents using the integrated adjustable paper guide. Use the paper guide for perfect hole placement every time, no matter the size of the paper. Each electric hole punch also features a chip drawer to keep your work area clean. To use this unit, insert your stack of papers into the unit's opening. The electric mechanism will trigger, punching a perfect set of holes in your document. It's that easy! Each item features a blue and silver design for a professional and polished look! If you're looking for a fast and effortless hole puncher, don't waste your time and energy with manual labor. With the Bostitch® electric 3 hole punch, hole punching has never been easier. Bring convenience to your day by shopping it above! WARRANTY: Backed by manufacture's limited seven year warranty.
PRICE
$74.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Punch Size | 9/32 in |
Product Details
| Style | Electric Hole Punch |
| Number of Holes Punched | 3 |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | EHP20-BLUE |
| Sheet Capacity | 20 |
| Brand | Bostitch |