Treston BiOX Label Shield For Shelf Bin 3020, 4020, 5020, 6-11/16"W x 1/4"L x 2-3/4"H, Clear,15/Pack
Write a Review
|
Questions & Answers (0)
Product Description
BiOX label shields help keep shelf bin labels protected, clean, and easy to read in busy work environments. Designed for use with Treston shelf bins 3010, 4010, and 5010, these shields hold labels securely in place while protecting them from dust, wear, and handling.
Made from eco-friendly wood-based bioplastic, the shields support the sustainable design of the Treston BiOX storage system while maintaining the same durability and clarity as traditional plastic options. Labels can be quickly replaced or updated when contents change, making it easy to keep storage areas organized.
Supplied in convenient packs, these label shields are a simple accessory that helps maintain clear identification and efficient organization in industrial, assembly, and storage environments.
Made from eco-friendly wood-based bioplastic, the shields support the sustainable design of the Treston BiOX storage system while maintaining the same durability and clarity as traditional plastic options. Labels can be quickly replaced or updated when contents change, making it easy to keep storage areas organized.
Supplied in convenient packs, these label shields are a simple accessory that helps maintain clear identification and efficient organization in industrial, assembly, and storage environments.
PRICE
$31.95
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/4 in |
| Width | 6-11/16 in |
| Height | 2-3/4 in |
Product Details
| Material | Plastic |
| Package Quantity | 15 |
| Color | Clear |
| Manufacturers Part Number | S-20M BIOX |
| Brand | Treston |