- The carbon-neutral material for Treston BiOX bins is over 90% wood-based renewable material, residue from pulp production process, and cellulose fibers from sustainably managed forests
- The quality, as well as the look and feel, remains the same as with traditional plastic bins
- Chemical Resistance : Withstands the effects of oils, most acids and solvents
- Others : Due to the wood-based bioplastic material the surface of the bin may show fibers which is completely normal. The label shield may be slightly blurred
Treston Biox Stackable Shelf Bin, Plastic, 3-5/8"W x 11-13/16"L x 3-1/4"H, Forest Green - Pkg Qty 30
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$315.00 Sold in packages of 30 / $10.50 ea
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-13/16 in |
| Width | 3-5/8 in |
| Height | 3-1/4 in |
| Size (L x W x H) | 11-13/16 x 3-5/8 x 3-1/4 in |
| Inside Length | 10-1/8 in |
| Inside Width | 2-15/16 in |
| Inside Height | 2-3/4 in |
Product Details
| Assembly Required | No |
| Type | Shelf Bin |
| Color | Green |
| ESD | No |
| Temperature Tolerance | -20 to 75°C |
| Capacity | 1.3 gal |
| Number of Divider Slots | 4 |
| Material | Plastic |
| Package Quantity | 30 |
| Frame Material | Coloured Bioplastic with Fibre Reinforcement |
| Manufacturers Part Number | 3010-7-BIOX |
| Stack and/or Nest | Stack |
| Brand | Treston |
Warranty
| Warranty | 5 yr |