Bird-X Bird Spikes Adhesive, 10 oz. Tube - SSA
Write a Review
|
Questions & Answers (0)
Product Description
PEST CONTROL
Adhesive
Spikes can be installed to almost any surface for permanent bird maintenance prevention issues. Low profile spikes are easily installed with adhesive (sold separately). 10 oz. bottle approximately bonds 20 ft. of Spikes.
Adhesive
Spikes can be installed to almost any surface for permanent bird maintenance prevention issues. Low profile spikes are easily installed with adhesive (sold separately). 10 oz. bottle approximately bonds 20 ft. of Spikes.
PRICE
$15.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Manufacturers Part Number | SSA |
| Type | Accessory |
| Size Type | 10 oz. Tube |
| Package Quantity | 1 Tube |
| Brand | Bird-X |