Bird-X Stainless Steel Bird Spikes, 10'L - STS-10
Write a Review
|
Questions & Answers (0)
Product Description
BIRD-X PEST CONTROL
Stainless Steel Spikes
Spikes can be installed to almost any surface for permanent bird maintenance prevention issues. Low profile spikes are easily installed with adhesive (sold separately). Stainless Steel Spikes are 302 grade stainless steel with polycarbonate base.
Stainless Steel Spikes
Spikes can be installed to almost any surface for permanent bird maintenance prevention issues. Low profile spikes are easily installed with adhesive (sold separately). Stainless Steel Spikes are 302 grade stainless steel with polycarbonate base.
PRICE
$57.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 5 in |
| Weight | 3 lbs |
Product Details
| Type | Bird Spikes |
| Size Type | 2' Sections |
| Material | Stainless Steel |
| Package Quantity | 5 Sections |
| Color | Gray |
| Manufacturers Part Number | STS-10 |
| Brand | Bird-X |