Bird Barrier® Bird-Shock® Replacement Battery Solar Charger, 12V, Black
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Voltage | 12 V |
| Color | Black |
| Brand | Bird Barrier |
Related Products
Tree-Shock™ was designed to have a unique, aesthetically-pleasing appearance. When the bird/animal's foot touches the positive and negatively-charged wires, it gets a shock that trains them to stay away. Where to Use: Tree branches Target Bird: All bird species, and other wildlife too Bird Pressure: All pressure levels Material: UV-Stabilized PVC and Stainless Steel Installation: Tubing is mounted using zip ties and nailed ties Installation Level: Somewhat involved Application: Easy to mount and connect using special ties that wrap around smaller branches that can also be attached to ...
AJC® replacement compatible with Zareba Low Impedance Charger Solar Battery Exact OEM replacement guaranteed to fit easily and precisely Maintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized Component Buy with confidence. Our backed by easy 30-day returns and 12-month warranty Disclaimer: ...
The world's best commercial bird netting product StealthNet® protects property by keeping out pest birds. Strong and durable, StealthNet® is bird netting for buildings, balconies, garages, barns, hangars, or other structures. Our anti bird netting is a nearly invisible and humane solution. Choose the right size mesh bird net for the problem species: 4" mesh bird netting keeps out gulls; 2" mesh pigeon netting keeps out pigeons; 1-1/8" mesh net excludes starlings, grackles, blackbirds, and similarly sized birds; 3/4" bird netting keeps out small birds, such as sparrows and swallows. ...
This low-profile electrified track conforms to any architectural configuration. Flex-Track curves up and down, and side to side; and the stainless steel braid gently follows the UV-stabilized PVC base without wrinkling. Flex-Track comes in 50 ft. rolls. Each roll includes 11 Straight Connections and 9 Corner Connections(crimp style, not Quick connectors) and will accommodate normal applications. Where to Use: Any surface where total exclusion is the goal, and low visibility is key; parapets, roof peaks, beams, ledges. Target Bird: All species Bird Pressure: All pressure levels Material: ...
StealthNet® is the world's best commercial bird netting product. Bird netting protects property by keeping out pest birds. Strong and durable, StealthNet® bird netting is a pest bird control product for buildings, balconies, garages, barns, hangars, or other structures. Our anti-bird netting is a very effective bird control product that is nearly invisible. StealthNet® is an exclusion bird repellent device. Bird netting is a humane bird control method. Choose the right net mesh size for the problem species: 4" mesh bird control netting keeps out gulls and other large birds; 2" mesh pigeon ...