Bird Barrier® Bird-Shock® Charger, 9kVDC, 110V, Black
Write a Review
|
Questions & Answers (0)
Product Description
This charger is weather-proof, but must be plugged into a weather-proof receptacle. It powers up to 2,500 ft. of track. It features a blinking indicator light when operating. Powerful enough for most jobs.
Input Voltage: 120 Vac
Output Voltage (max): 8.8kV +/- 10%
Output Pulse Width at 500 Ohms: 75uS
Output at 500 Ohms: 5.6kV, 1.3J
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 |
| Width | 4-1/2 in |
| Height | 2-1/2 in |
| Weight | 2 lbs |
Product Details
| Voltage | 110 V |
| Material | Plastic |
| Color | Black |
| Brand | Bird Barrier |