Attach battery leads and charge for 2 days before activating
Bird Barrier® Bird-Shock® Small Solar Charger, 12V, Black
Write a Review
|
Questions & Answers (0)
Product Description
This charger powers up to 500 feet of track and is ideal for smaller projects. It also features connectors on the bottom and an on/off switch. Ideal for smaller projects.
Input Voltage: 12Vdc
Output Voltage (max): 8.6kV +/- 10%
Output Pulse Width at 500 Ohms: 25uS
Output at 500 Ohms: 4.0kV, 0.14J
Dimensions: 8"x12.5"x4"
Attach battery leads and charge for 2 days before activating
Attach battery leads and charge for 2 days before activating
PRICE
$355.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 |
| Width | 7-1/2 in |
| Height | 4-1/2 in |
| Weight | 9 lbs |
Product Details
| Voltage | 12 V |
| Material | Plastic |
| Color | Black |
| Brand | Bird Barrier |