Bird-X Broadband PRO®
Bird Control System
Eliminate stubborn bird infestations with this full-featured bird control system. The Broadband PRO® operates in ultrasonic and sonic modes, emitting natural predator calls and bird distress signals to disorient, confuse and intimidate pest birds. System includes four independent speakers with 100 feet of wire each, providing a total of 10,000 square feet of repelling coverage. The Broadband PRO® is customizable with adjustable volume, programmable sound delays, and modifiable hours of operation to suit individual needs. Silent mode feature broadcasts ultrasonic sounds that are inaudible to humans, but drive pest birds away. System can be used to repel pigeons, sparrows, crows, seagulls, cormorants, vultures, starling and grackles, and can be used both indoors and outdoors in areas such as warehouses, farms, docks, barns, sheds, parking garages, residential complexes and more. Ultrasonic mode operates at 95-102 Db at 1 meter, sonic at 105-110 Db at 1 meter. Power requirements are 110vAC. Dimensions: Control Unit - 9"W x 5"D x 9"H; Speakers - 4"W x 4"D x 6"H.
Bird-X Broadband PRO® Bird Deterrent System - BB-PRO
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$909.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 5 in |
| Height | 9 in |
| Coverage | 10000 Sq. Ft. |
Product Details
| Type | Bird Deterrent |
| Color | Black |
| Style | Sound System |
| Material | Plastic |
| Sound Pressure | 112 Db. |
| Package Quantity | 1 System |
| Manufacturers Part Number | BB-PRO |
| Brand | Bird-X |
| Frequency | 6-30 K Hz |