Bird-X Scare-Eye Bird Deterrent Balloons, 3 Pack - SE-PACK
|
Questions & Answers (0)
Product Description
Bird-X Scare-Eye Bird Repellent Balloons, 3 Pack - SE-PACK
Keep birds away with these 3D balloon eye replicas that move with the wind and intimidate pest birds within visible range. Includes three balloons...one white, one yellow, one black. Simple, cost-effective solution - hang the balloons anywhere! Reflective Mylar eyes and tails included for added intimidation. Scare Eye balloons are useful in many applications – homes, gardens, barns, trees, garages, marinas, doorways, and more!
Keep birds away with these 3D balloon eye replicas that move with the wind and intimidate pest birds within visible range. Includes three balloons...one white, one yellow, one black. Simple, cost-effective solution - hang the balloons anywhere! Reflective Mylar eyes and tails included for added intimidation. Scare Eye balloons are useful in many applications – homes, gardens, barns, trees, garages, marinas, doorways, and more!
PRICE
$45.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 (Dia.) in |
| Depth | 15 (Dia.) in |
| Height | 15 (Dia.) in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Style | 3D Balloon |
| Type | Bird Deterrent |
| Package Quantity | 1 Balloon |
| Color | Assorted |
| Manufacturers Part Number | SE-PACK |
| Brand | Bird-X |