Lathe Centers
Related Products
TMX™ 20in SET-TRU™ Steel Body 6-Jaw Scroll Chuck Package: Fits Haas Models: HRT450 Rotary Table (Includes: Chuck, Mounting Adapter, Bolts, and T-nuts), TMX™ by Toolmex
TMX™ American Tongue and Groove Jaw System, Hard Top Jaws for 10in 3-Jaw Scroll Chuck, 3 Piece Set, TMX™ by Toolmex, Made in Europe
Elite Machinery comes standard with increased precision needed to hit stricter tolerance guidelines demanded in today's custom manufacturing settings; durability built into every work surface to do demanding jobs time and time again, and a robust commitment to safety that starts with CSA / CUS Certification. These defining factors continue throughout Elite machinery accessories to expand your machines capabilities. Features: 4 independent one-piece jaws Cast iron construction Specifically designed for Elite EVS Lathes
TMX™ 10in SET-TRU™ Steel Body 3-Jaw Scroll Chuck Package: Fits Haas Models: HRT310,HRT310SP,TR310 Rotary Table (Includes: Chuck, Mounting Adapter, Bolts, and T-nuts), TMX™ by Toolmex
Features: High value and lower cost One year warranty Standard chuck sizes 5" Thru 25" Maximum .003" TIR using nominating pinion - thru 12" .001" Repeatability using nominating pinion - thru 12" Two-piece American Standard tongue and groove jaws Hardened scroll Three hardened pinions Semi steel bodies