Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169857

MPN #: JT9-892058

JET® D1-4 4 Jaw Chuck For Elite EVS Lathe, 8" Dia.

Product Description

Elite Machinery comes standard with increased precision needed to hit stricter tolerance guidelines demanded in today's custom manufacturing settings; durability built into every work surface to do demanding jobs time and time again, and a robust commitment to safety that starts with CSA / CUS Certification. These defining factors continue throughout Elite machinery accessories to expand your machines capabilities.

Features:
  • 4 independent one-piece jaws
  • Cast iron construction
  • Specifically designed for Elite EVS Lathes


PRICE
$1,505.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight8 lbs
Chuck Diameter D8
Diameter8

Product Details

Chuck Body MaterialCast Iron
TypeJaw Chuck
Number of Pieces1
StyleJaw Chuck
Country of OriginTaiwan
MaterialCast Iron
Number of Jaws4
Description4 Jaw Chuck, 8" Dia.
Manufacturers Part NumberJT9-892058
BrandJET

Warranty

Warranty1 yr