Babcock Davis BITM3636 36" x 36", Access Door, Exposed Flange, Mortise Lock Prep
Write a Review
|
Questions & Answers (0)
Product Description
Babcock Davis BITM3636 36" x 36", Exposed Flange, Mortise Lock Prep
The BITM is a general purpose fire-rated insulated access door with UL and Warnock-Hersey listings for wall and ceiling applications. Engineered with mineral wool fiber insulation to assist in reducing heat transfer in the event of a fire and a 1" exposed flange for installation in most material substrates. Standard latching is mortise cylinder prep.
The BITM is a general purpose fire-rated insulated access door with UL and Warnock-Hersey listings for wall and ceiling applications. Engineered with mineral wool fiber insulation to assist in reducing heat transfer in the event of a fire and a 1" exposed flange for installation in most material substrates. Standard latching is mortise cylinder prep.
PRICE
$539.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 53.4 lbs |
| Overall Frame Height | 38 in |
| Door Width | 36 in |
| Door Height | 36 in |
| Wall/Ceiling Opening | 36x36 in |
| Overall Frame Width | 38 in |
Product Details
| Type | Fire-Rated |
| Color | White |
| Number of Latches | 2 |
| Number of Doors | 1 |
| Material | Steel |
| Latch Type | Mortise Lock Prep |
| Description | Insulated Fire-Rated Access Door |
| Manufacturers Part Number | BITM3636 |
| Brand | Babcock-Davis |