Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Babcock-Davis

Model # :WBB2239534

MPN #: BIWM2424

Babcock Davis BIWM2424 24" x 24", Access Door, Drywall Bead Flange, Mortise Lock Prep

Product Description
Babcock Davis BIWM2424 24" x 24", Drywall Bead Flange, Mortise Lock Prep

The BIWM is a fire-rated insulated access door with UL and Warnock-Hersey listings for gypsum wall and gypsum ceiling applications. Engineered with mineral wool fiber insulation to assist in reducing heat transfer in the event of a fire and a drywall bead face flange that is concealed upon installation. Standard latching is mortise cylinder prep.

PRICE
$555.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight27 lbs
Overall Frame Height26 in
Door Width24 in
Door Height24 in
Wall/Ceiling Opening24x24 in
Overall Frame Width26 in

Product Details

TypeFire-Rated
ColorWhite
Number of Latches1
Number of Doors1
MaterialSteel
Latch TypeMortise Lock Prep
DescriptionInsulated Fire-Rated Access Door
Manufacturers Part NumberBIWM2424
BrandBabcock-Davis