Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Midland

Model # :WBB3081963

MPN #: BR200

Midland® BizTalk® Business Radio W/ Push Button Communication, Black

Product Description
The BizTalk® BR200 Business Radio is built for your business's communication demands. Designed for professional environments that depend on reliable two-way communication, the BR200 is engineered for push-button communication in large areas like a 20-story hotel or a 250,000 ft² warehouse. At nearly half the cost of other business radios the BR200 has become a popular option for business owners seeking streamlined business communications. *Not Available for Sale in Canada.

Features:
  • 16 business channels
  • 142 privacy codes
  • 2W of power
  • Input for accessories
  • Additional charge port for spare battery
  • Li-Ion extended life battery
  • Bilingual voice announcements, english or spanish
  • Warranty of 2 years


What's In The Box:
  • BR200 business band radio
  • Li-ion battery
  • Desktop charger
  • Antenna
  • Belt clip
  • Owner's manual


PRICE
$109.99

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/2 in
Depth1-1/2 in
Height6-5/16 in
Range250,000 Sq. Ft./ 20 Floors

Product Details

Power3.7 Volt
TypeUHF
ColorBlack
SeriesBiztalk
RechargeableYes
Number of Channels16
Wattage2 W
DescriptionBusiness Radio with Push Button Communication
Package Quantity1
Manufacturers Part NumberBR200
WaterproofNo
Radio TypeHandheld
BrandMidland
Frequency450 - 470 Mhz
Digital/AnalogAnalog

Warranty

Warranty1 yr