Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Midland

Model # :WBB3081961

MPN #: BR200X6BGC

Midland® BizTalk® Business Radio Bundle, Black

Product Description
Keep your business's communication organized and at the ready. The BR200X6BGC Bundle features six of Midland's BR200 Business Radios along with a six-radio capacity gang charger that easily houses and recharges up to six radios at once. Indicator lights on the gang charger show when radios are fully charged and ready for use. This product has warranty of 2 years.*Not Available for Sale in Canada

Features:
  • 16 business channels
  • 142 privacy codes
  • 2W of power
  • Input for accessories
  • Additional charge port for spare battery
  • Li-Ion extended life battery
  • Bilingual voice announcements, english or spanish


What's In The Box:
  • Six BR200 BizTalk®ess Radios
  • One BGC200 gang charger


PRICE
$705.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/2 in
Depth1-1/2 in
Height6-5/16 in
Range250,000 Sq. Ft./ 20 Floors

Product Details

Power3.7 Volt
TypeUHF
ColorBlack
SeriesBiztalk
RechargeableYes
Number of Channels16
Wattage2 W
DescriptionBusiness Radio Bundle
Package Quantity6
Manufacturers Part NumberBR200X6BGC
WaterproofNo
Radio TypeHandheld
BrandMidland
Frequency450 - 470 Mhz
Digital/AnalogAnalog

Warranty

Warranty1 yr