Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Midland

Model # :WBB3172773

MPN #: GXT3000VP4

Midland® GXT3000 GMRS Two-Way Radio, 36 miles, Black, Pack of 2

Product Description
Midland's new GXT3000 walkie talkies bring long-lasting battery life and repeater capability at a price that won't break your bank, making it your go-to handheld 8-channel radio on the farm, on the trail, or on the move. The GXT3000VP4 GMRS walkie-talkie is a powerful and consistent choice for your radio communication needs. The GXT3000VP4 features X-TRA TALK Power – the maximum allowed by law with Xtreme Range Technology. Featuring Midland's signature NOAA Weather Scan + Alert Technology, this radio will automatically scan through 10 available weather (WX) band channels and will lock onto the strongest weather channel to alert you of severe weather updates. This radio also boasts a hands-free communication, 22 channels plus 28 extra channels with pre-programmed privacy codes, 8 GMRS repeater channels, 142 privacy codes, and silent operation. Along with two radios, this kit includes two rechargeable battery packs, AC/DC adapters, and pair of boom mic headsets. Whether you are camping, hiking, or overlanding, make sure you are keeping in touch with friends and family with the GXT3000VP4 two way radio.

Features:
  • Repeater capable - Extend GMRS two-way radio range
  • Long lasting - 18 hours of battery life
  • Rapid Charge - Recharge in 4 hours
  • Water resistant - JIS4 rating
  • LED flashlight - Easy to use on/off button
  • 5% RX at full volume, 5% TX at high power, and 90% standby
  • Works with all FRS and GMRS two-way radios
  • VOX hands free (9 levels)
  • Dual power options
  • Battery level meter with low battery indicator
  • 50 GMRS channels
  • Group mode (channels 1-22, 10 groups, 143 group codes)
  • 38 CTCSS continuous tone-coded squelch system and 104 DCS digital coded squelch
  • Selectable bandwidth (narrow or wide)
  • High, medium, and low power settings
  • Vibrate alert, silent operation, SOS siren, whisper talk, keypad lock and headphone jack
  • When using an accessory, radio no longer meets JIS4 (waterproof) requirements
  • 3-year warranty
What's in the Box:
  • 2 handheld radios
  • 2 rechargeable battery packs
  • Desktop charger
  • AC wall adapter
  • 6 ft USB-C charging cable
  • Vehicle power adapter
  • 2 boom mic headsets
  • Owner's manual


PRICE
$165.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

RangeUp To 36 Miles

Product Details

PowerLi-Ion Battery 3.8V - 1800 mAh
TypeGMRS
Average Life18 Hours hr
DisplayLCD
ColorBlack
SeriesGXT3000
StyleUHF 2 Mhz 8 Channels
RechargeableYes
Number of Channels50
DescriptionGMRS Two Way Radio
Package Quantity2
Manufacturers Part NumberGXT3000VP4
BatteriesLi-Ion
WaterproofNo
Radio TypeHandheld
BrandMidland
Frequency462.5500 - 467.7125 Mhz
Digital/AnalogAnalog

Warranty

Warranty3 yr